C3
JACKSON SAFETY

Winter Liner, Universal, Button Adjustment Type, Navy/Red, Covers Head, Ears, Face, Neck

  • Item # 33VA89
  • My Part #
  • Mfr. Model # 14499
  • Catalog Page # N/A
  • UNSPSC # 53102513
Winter Liner,  Universal,  Button Adjustment Type,  Navy/Red,  Covers Head, Ears, Face, Neck close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Workwear~Cold Weather Headwear and Liners


$15.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

JACKSON SAFETY 325 Ultra Winter Liner shields against rain, sleet, snow and cold. This warm face and neck cover features a nape piece that closes securely with two buttons. Top section is flame retardant. Detachable, bottom section is made of flame-resistant, double-layered, heavy-spun polyester. Cotton twill top shell is lined with brushed, 100% polyester fleece for extra comfort and the bottom shell is double nylon knit. Can be worn over hearing protection.

View More

Technical Specs

  • Item Winter Liner
  • Style Over The Head
  • Size Universal
  • Color Navy/Red
  • Material Cotton
  • Liner Material Fleece
  • Adjustment Type Button
  • Covers Ears, Face, Head, Neck
  • Standards 16 CFR 1610, Class 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms