WV
JACKSON SAFETY

Winter Liner, Universal, Hook-and-Loop Adjustment Type, Blue/Red, Covers Head, Ears

  • Item # 33VA86
  • My Part #
  • Mfr. Model # 16762
  • Catalog Page # N/A
  • UNSPSC # 53102513
Winter Liner,  Universal,  Hook-and-Loop Adjustment Type,  Blue/Red,  Covers Head, Ears close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Workwear~Cold Weather Headwear and Liners


$2.00 / each

Web Price $4.37

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.167 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.
  • Clearance Item

Product Details

JACKSON SAFETY 250M Winterliner is designed to be worn under caps and hats (including hardhats) to help keep workers' heads and ears warm in the cold weather environments. Outer shell is made of black cotton twill and inner lining is a soft, red polyester fleece. Cap liner features a hook-and-loop fastener for a comfortable, close fit under chin.

View More

Technical Specs

  • Item Winter Liner
  • Style Over The Head
  • Size Universal
  • Color Blue/Red
  • Material Cotton
  • Liner Material Fleece
  • Adjustment Type Hook-and-Loop
  • Covers Ears, Head
  • Standards 16 CFR 1610, Class 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms