Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
JACKSON SAFETY

Wide Load/Oversize Banner, 18 x 96"

  • Item# 3JXY3
  • Mfr. Model# 17271
  • Catalog Page# N/A
  • UNSPSC# 46161507
Wide Load/Oversize Banner,18 x 96" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wide Load/Oversize Banner
  • Color Yellow/Black
  • Material Vinyl Coated Nylon
  • Height 18"
  • Width 96"
  • Includes Banner with 12" Letters, (2) 5 ft. Nylon Rope Ties
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.