Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

JACKSON SAFETY

Auto Darkening Welding Helmet, Heavy Metal, WH50 Boss, 9 to 12 Lens Shade

  • Item# 2KUV5
  • Mfr. Model# 33931
  • Catalog Page# N/A
  • UNSPSC# 46181703
Auto Darkening Welding Helmet, Heavy Metal, WH50 Boss, 9 to 12 Lens Shade close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Auto Darkening Welding Helmet
  • Lens Shade 9 to 12
  • Graphics None
  • Color Heavy Metal
  • Plate Height 4-1/2"
  • Plate Width 5-1/4"
  • Viewing Area 3.76" x 3.47"
  • Headgear Ratchet
  • Series WH50 Boss
  • Material Thermoplastic
  • Grind Mode Yes
  • Number of Arc Sensors 4
  • ADF Controls Manual
  • Power Source Battery
  • Battery Type AAA
  • Battery Life 795 hr.
  • Electromagnetic Sensor No
  • TIG AMP Rating 5A
  • Switching Speed 1/25,000 sec.
  • Features Sensitivity and delay adjustments, Versatile 3-N-1 built-in funcation: weld, torch, grind, Amber view lens allows for enahnced clarity of weld puddle, Technology allows unit to detect welds less than 5 amps, Built-in mag lens holder
  • Standards ANSI Z87.1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Argentina, Bahrain, Brazil, Costa Rica, Dominican Republic, Guatemala, Honduras, Israel, Japan, South Korea, Nicaragua, Saudi Arabia, Suriname, El Salvador, Turkey, Trinidad and Tobago and Bolivarian Republic of Venezuela.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms