C3
JACKSON SAFETY

WH70 Series, Auto-Darkening Welding Helmet, 9 to 13 Lens Shade, 3-25/32" x 1-13/16"" Viewing Area

  • Item # 35MC44
  • My Part #
  • Mfr. Model # 46157
  • Catalog Page # N/A
  • UNSPSC # 46181703
WH70 Series, Auto-Darkening Welding Helmet, 9 to 13 Lens Shade, 3-25/32" x 1-13/16"" Viewing Area close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $641.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.8 lbs.
Country of Origin Slovenia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

JACKSON SAFETY WH70 Series BH3® Welding Helmet DS with Balder® Technology ADF is always ready to weld. It has a superior angle of view, enhanced visibility and color recognition and a variable shade (9-13) with adjustable sensitivity (auto dimming) and opening time delays. This lightweight, comfortable welding mask has a smooth, rounded perimeter for comfort. The curved front cover plate offers reduced heat build-up and fogging, and provides better reflections (angular dependence). Aerodynamic shell provides better fume deflection.

View More

Technical Specs

  • Item Welding Helmet
  • Welding Helmet Type Auto-Darkening
  • Lens Shade 9 to 13
  • Viewing Area 3-25/32" x 1-13/16""
  • Series WH70
  • Grind Mode No
  • Electromagnetic Sensor No
  • Number of Arc Sensors 2
  • Switching Speed 0.15 microseconds
  • Graphics None
  • TIG AMP Rating Enhanced
  • Power Source Solar
  • Headgear Ratchet
  • ADF Controls Analog
  • Features Sensitivity and Delay Adjustments, Curved Front Cover Plate Offers Reduced Heat Build-Up, Reflections and Fogging
  • Standards ANSI Z87.1 - 2010 Standards
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.