ST
JACKSON SAFETY

WH40 Insight Series, Auto-Darkening Welding Helmet, 9 to 13 Lens Shade, 3-15/16" x 2-3/8" Viewing Ar

  • Item # 35MC41
  • My Part #
  • Mfr. Model # 46138
  • Catalog Page # N/A
  • UNSPSC # 46181703
WH40 Insight Series, Auto-Darkening Welding Helmet, 9 to 13 Lens Shade, 3-15/16" x 2-3/8" Viewing Ar close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $253.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

JACKSON SAFETY HLX 100 Welding Helmet with Insight™ Variable ADF features auto-darkening smart filters that adapt to different working environments by digitally controlling the shade of the lens and being able to adjust for sensitivity from ambient lighting sources. Auto-Darkening Helmet with I2 flame graphics offers delay adjustments, four independent arc sensors and easy-to-use digital controls, to work more efficiently and with precision during mig welding, tig welding, arc welding and more.

View More

Technical Specs

  • Item Welding Helmet
  • Welding Helmet Type Auto-Darkening
  • Lens Shade 9 to 13
  • Viewing Area 3-15/16" x 2-3/8"
  • Series WH40 Insight
  • Grind Mode Yes
  • Electromagnetic Sensor No
  • Number of Arc Sensors 4
  • Switching Speed 1/10,000 sec.
  • Graphics Flames
  • TIG AMP Rating 5A
  • Power Source Battery
  • Headgear Ratchet
  • ADF Controls Digital
  • Battery Type Lithium
  • Features Sensitivity and Delay Adjustments
  • Standards ANSI Z87.1 - 2010 Standards and CSA Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.