Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
JACKSON SAFETY

Shade 5.0 Scratch-Resistant Bifocal Safety Reading Glasses, +2.5 Diopter

  • Item# 8PJJ5
  • Mfr. Model# 20559
  • Catalog Page# N/A
  • UNSPSC# 42142901
Shade 5.0 Scratch-Resistant Bifocal Safety Reading Glasses, +2.5 Diopter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $26.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.06 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

JACKSON SAFETY® 30-06 safety reading glasses don't sacrifice style for safety. The sleek 7-base polycarbonate lenses wrap stylishly around the face to exceed ANSI protection requirements. A 2.5 diopter strength helps you read comfortably all day on the job.

View More

Technical Specs

  • Item Bifocal Safety Reading Glasses
  • Diopter +2.5
  • Lens Color Shade 5.0
  • Lens Coating Scratch-Resistant
  • Eyewear Frame Design Wraparound
  • Frame Color Black
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • Temple Color Black
  • Temple Style Ratcheted
  • UV Protection 99.9%
  • Eyewear Venting Non-Vented
  • X-Ray Detectable No
  • Standards ANSI Z87.1-2010
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal
  • Foam Lined No
  • Primary Lens Color Green
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Argentina, Bahrain, Brazil, Costa Rica, Dominican Republic, Guatemala, Honduras, Israel, Japan, South Korea, Nicaragua, Saudi Arabia, Suriname, El Salvador, Turkey, Trinidad and Tobago and Bolivarian Republic of Venezuela.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.