Skip Content

ST
JACKSON SAFETY

Scratch-Resistant Indirect Safety Goggle, Clear Lens

  • Item # 33VA57
  • My Part #
  • Mfr. Model # 14384
  • Catalog Page # N/A
  • UNSPSC # 46181804
Protective Goggles,Green/Gray,PC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.05 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.3 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These Jackson safety goggles include lens retention tabs to help hold lenses securely in place, even under rigorous conditions. The adjustable headband attaches directly to ventilation ports on both sides of each frame. If vent ports are pulled out, the headband comes off, making the goggles impossible to wear in an unsafe manner. The spherical lenses give a 160° field of vision while protecting against chemical splashes. The optical-grade, polycarbonate lenses feature antifog properties and block out 99.9% of UV rays. Dual ventilation ports help direct airflow across lenses. Chemical-resistant PVC goggles are soft and lightweight for a snug, comfortable fit and seal.

View More

Technical Specs

  • Item Safety Goggle
  • Eyewear Venting Indirect
  • Lens Color Clear
  • Lens Coating Scratch-Resistant
  • Frame Color Green
  • Eyewear Frame Design OTG
  • Lens Material Polycarbonate
  • Strap Material Silicone
  • Frame Material PVC
  • UV Protection 99.90%
  • X-Ray Detectable No
  • Includes Silicone Headband with Nylon Buckle
  • Standards ANSI Z87.1+ 2010
  • Eyewear Size Universal
  • Primary Lens Color Clear
  • Foam Lined No
  • Series V80
  • ANSI Dust/Splash Rating D3
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.