Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

JACKSON SAFETY

Jackson Safety V30 Nemesis Scratch-Resistant Safety Glasses, Bronze Lens Color

  • Item# 2UYF5
  • Mfr. Model# 19644
  • Catalog Page# 2025
  • Catalog Group# H1219
  • UNSPSC# 46181802
Jackson Safety V30 Nemesis Scratch-Resistant Safety Glasses, Bronze Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $15.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.06 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Nemesis Safety Glasses are a new breed of sporty safety glasses designed to help you safely face everyday conditions on the job. This sleek looking style offers unobstructed sight lines so you can see what’s coming at you. Lightweight construction, plus soft-touch temples give you added comfort for all-day wear. Clear wraparound lenses enhance your overall protection. A spectacle cord is supplied with each pair of safety glasses. Replacement lenses are not available.

View More

Technical Specs

  • Item Safety Glasses
  • Series V30 NEMESIS
  • Gender Unisex
  • Lens Color Bronze
  • Lens Coating Scratch-Resistant
  • Frame Design Wraparound
  • Frame Color Camouflage
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • Temple Color Camouflage
  • Temple Style Ratcheted
  • UV Protection 99.9%
  • Includes Neck Cord
  • Standards ANSI Z87.1+ 2010
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Argentina, Bahrain, Brazil, Costa Rica, Dominican Republic, Guatemala, Honduras, Israel, Japan, South Korea, Nicaragua, Saudi Arabia, Suriname, El Salvador, Turkey, Trinidad and Tobago and Bolivarian Republic of Venezuela.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.