Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
JACKSON SAFETY

Jackson Safety V50 Calico Anti-Fog, Scratch-Resistant Safety Glasses, Smoke Lens Color

  • Item# 21A167
  • Mfr. Model# 25675
  • Catalog Page# 2025
  • Catalog Group# H1143
  • UNSPSC# 46181802
Jackson Safety V50 Calico Anti-Fog, Scratch-Resistant Safety Glasses, Smoke Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $18.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.15 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These impact-resistant lenses are surrounded by a lightweight wraparound design for added comfort and protection. An interchangeable head strap provides tight fit, and the interchangeable temples can be removed. EN166 N anti-fog coating provides assured protection from lens fogging. Additional comfort and ventilation is provided by the cushioned brow bar.

View More

Technical Specs

  • Item Safety Glasses
  • Series V50 Calico
  • Gender Unisex
  • Lens Color Smoke
  • Polarized Lens No
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Foam Lined Yes
  • Frame Design Wraparound
  • Safety Glasses Frame Style Full-Frame
  • Frame Color Black
  • Safety Glasses Size Universal
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • Temple Color Black
  • Temple Style Ratcheted; Interchangeable temples and straps
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • UV Protection 99.9%
  • Includes Interchangeable Head Strap
  • Standards ANSI Z87.1+ 2010; CSA Z94.3-2007;EN166-2001
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Argentina, Bahrain, Brazil, Costa Rica, Dominican Republic, Guatemala, Honduras, Israel, Japan, South Korea, Nicaragua, Saudi Arabia, Suriname, El Salvador, Turkey, Trinidad and Tobago and Bolivarian Republic of Venezuela.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.