Navigation Menu New

Access My Account, Order History, Lists and more here.

56JE36 14350 UNSPSC # 0

Tap image to zoom.

Roll over image to zoom.

Reusable, Faceshield Assembly

  • Item # 56JE36
  • Mfr. Model # 14350
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Faceshield Assembly
  • Visor Color Family Clear
  • Visor Material PEG
  • Visor Color Clear
  • Visor Thickness 0.02 in
  • Visor Width 14 in
  • Visor Height 9 in
  • Dielectric Protection No
  • Headgear Material LDPE
  • Standards ANSI Z87.1 D3, FDA
  • Headgear Color Blue
  • Faceshield Assembly/Headgear Suspension Pinlock
  • Headgear Style Partial Crown
  • Visor Coating Anti-Fog
  • Disposable/ Reusable Reusable
  • Features Comfort Sweatband

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top