Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
JACKSON SAFETY

Textured Polyurethane Coated Gloves, Size S, Black

  • Item# 36H819
  • Mfr. Model# 13837-00
  • Catalog Page# N/A
  • Catalog Group# H6301
  • UNSPSC# 46181504
Textured Polyurethane Coated Gloves, Size S, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Technical Specs

  • Item Coated Gloves
  • Coating Material Polyurethane
  • Coating Coverage Palm
  • Coating Finish Textured
  • Lining Nylon
  • Size S
  • Color Black
  • Cuff Knit Wrist
  • Length 8-3/4"
  • Thumb Style Straight
  • ANSI/ISEA Abrasion Level 3
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Puncture Level 1
  • Application Precision Assembly, Electronics Assembly, Packaging and Inspecting
  • Resists Hides Dirt for Longer Wear
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Argentina, Bahrain, Brazil, Costa Rica, Dominican Republic, Guatemala, Honduras, Israel, Japan, South Korea, Nicaragua, Saudi Arabia, Suriname, El Salvador, Turkey, Trinidad and Tobago and Bolivarian Republic of Venezuela.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms