Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

JACKSON SAFETY

Pavement Marker, Amber, 1 Way, 4 In W, PK100

  • Item# 2GUD7
  • Mfr. Model# 102089800
  • Catalog Page# N/A
  • UNSPSC# 46161508
Pavement Marker,Amber,1 Way,4 In W,PK100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Provide temporary identification at night for highway lanes and shoulders. Feature reflective sides; apply manually or affix with No. 2GUE4 adhesive pads, sold separately.

View More

Technical Specs

  • Item Pavement Marker
  • Color Amber
  • Direction One Way
  • Width 4"
  • Depth 4"
  • Height 3/4"
  • Material ABS Plastic And Acrylic
  • Installation Method Adhesive Pads, Replacement No. 102210800 Adhesive Pads
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms