ST
JACKSON SAFETY

V30 Nemesis VL Scratch-Resistant Safety Glasses, Bronze Lens Color

  • Item # 21A172
  • My Part #
  • Mfr. Model # 20472
  • Catalog Page # 1654
  • Catalog Group # H1220
  • UNSPSC # 46181802
V30 Nemesis VL Scratch-Resistant Safety Glasses, Bronze Lens Color close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10.59 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.005 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

JACKSON SAFETY V30 Nemesis™ VL Safety Glasses have a sporty, stylish look with a lightweight, frameless design. This no-brow design with a 8.25 base curve, increases upward and peripheral vision and accommodates smaller faces with its compact profile. Bronze, scratch-resistant polycarbonate lenses provide 99.9% UVA/UVB/UVC protection. Durable camouflage frames with soft, slip-stop temples reduce slipping. Include a neck cord.

View More

Technical Specs

  • Item Safety Glasses
  • Series V30 Nemesis VL
  • Gender Unisex
  • Lens Color Bronze
  • Polarized Lens No
  • Lens Coating Scratch-Resistant
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Frameless
  • Frame Color Camouflage
  • Eyewear Size Universal
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • Temple Color Camouflage
  • Temple Style Ratchet Hinge
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • UV Protection 99.99% UVA/UVB
  • Includes Neck Cord
  • Standards ANSI Z87.1+ 2010
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Argentina, Bahrain, Brazil, Costa Rica, Dominican Republic, Guatemala, Honduras, Israel, Japan, South Korea, Nicaragua, Saudi Arabia, Suriname, El Salvador, Turkey, Trinidad and Tobago, and Bolivarian Republic of Venezuela.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.