Skip Content

DG
JACKSON SAFETY

HMPE Sleeve, 18"L, Knitted Cuff, Salt and Pepper

  • Item # 36H813
  • My Part #
  • Mfr. Model # 90075
  • Catalog Page # N/A
  • UNSPSC # 46181516
Cut Resist Sleeve,Without Thumbhole,18In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Sleeve Style Sleeve
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 1
  • Cut-Resistant Material HMPE
  • Cuff Style Knitted
  • Color Salt and Pepper
  • Sleeves Length 18"
  • ANSI/ISEA Puncture Level 0
  • Application Metal Fabrication; Glass Handling; Automotive Assembly
  • Standards ANSI Cut Level 3 with CPPT of 1244 grams; EN388 Cut Level 5
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Argentina, Bahrain, Brazil, Costa Rica, Dominican Republic, Guatemala, Honduras, Israel, Japan, South Korea, Nicaragua, Saudi Arabia, Suriname, El Salvador, Turkey, Trinidad and Tobago, and Bolivarian Republic of Venezuela.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms