Navigation Menu New

Access My Account, Order History, Lists and more here.

33VA21 29086 UNSPSC # 46181707

Tap image to zoom.

Roll over image to zoom.

Face Shield, For Use With Mfr. No. 29077

  • Item # 33VA21
  • Mfr. Model # 29086
  • UNSPSC # 46181707
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

JACKSON SAFETY F40 Propionate Faceshield is designed to provide on-the-job protection for splashes in light industrial manufacturing, landscaping and food processing. Dark green, propionate material enhances vision, reduces glare by blocking light transmission, and features a D3 rating for splash protection. Replacement visor snaps into place on compatible head gear and hard hats – no special tools required. Compatible with Jackson Safety Hard Hat Interchange System.

Technical Specs

  • Item Face Shield
  • Faceshield Visor Item Replacement Visor
  • Visor Material Propionate
  • Visor Color Dark Green
  • Visor Thickness 0.06 in
  • Visor Width 15 1/2 in
  • Visor Height 9 in
  • Dielectric Protection No
  • Visor Coating Chemical Resistant
  • Hazard Risk Category (HRC) 0
  • Standards ANSI Z87.1-2010
  • For Use With Mfr. No. 29077
  • Features Protects Against Flying, Abrasive Particles and Chemical Splash

JACKSON SAFETY F40 Propionate Faceshield is designed to provide on-the-job protection for splashes in light industrial manufacturing, landscaping and food processing. Dark green, propionate material enhances vision, reduces glare by blocking light transmission, and features a D3 rating for splash protection. Replacement visor snaps into place on compatible head gear and hard hats – no special tools required. Compatible with Jackson Safety Hard Hat Interchange System.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top