Navigation Menu New

Access My Account, Order History, Lists and more here.

33VA17 29091 UNSPSC # 46181707

Tap image to zoom.

Roll over image to zoom.

Face Shield, For Use With Mfr. No. 29077

  • Item # 33VA17
  • Mfr. Model # 29091
  • UNSPSC # 46181707
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

JACKSON SAFETY F30 Acetate Faceshield is ideal for on-the-job protection from dust and splashes. Clear, acetate material allows maximum light transmission, visibility and 99.9% UVA/UVB/UVC protection, and is chemical resistant. Replacement visor snaps into place on compatible head gear and hard hats – no special tools required. Durable face shield is bound with an aluminum brim for ease of molding it to your chosen headgear. Compatible with Jackson Safety Hard Hat Interchange System.

Technical Specs

  • Item Face Shield
  • Faceshield Visor Item Replacement Visor
  • Visor Material Acetate
  • Visor Color Clear
  • Visor Thickness 0.047 in
  • Visor Width 15 1/2 in
  • Visor Height 9 in
  • Dielectric Protection No
  • Visor Coating Chemical Resistant
  • Hazard Risk Category (HRC) 0
  • Standards ANSI Z87.1-2010
  • For Use With Mfr. No. 29077
  • Features Protects Against Flying, Abrasive Particles and Chemical Splash

JACKSON SAFETY F30 Acetate Faceshield is ideal for on-the-job protection from dust and splashes. Clear, acetate material allows maximum light transmission, visibility and 99.9% UVA/UVB/UVC protection, and is chemical resistant. Replacement visor snaps into place on compatible head gear and hard hats – no special tools required. Durable face shield is bound with an aluminum brim for ease of molding it to your chosen headgear. Compatible with Jackson Safety Hard Hat Interchange System.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top