Navigation Menu New

Access My Account, Order History, Lists and more here.

33UZ95 29055 UNSPSC # 46181707

Tap image to zoom.

Roll over image to zoom.

Face Shield, For Use With Mfr. No. 29077

  • Item # 33UZ95
  • Mfr. Model # 29055
  • UNSPSC # 46181707
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

JACKSON SAFETY F60 Wire Mesh Faceshield is designed to provide maximum air flow and on-the-job protection for heat applications, grinding, flying debris, splash protection and more, when used in conjunction with appropriate protective eyewear. This durable, steel mesh visor can be used over a compatible plastic face shield to help dissipate heat. Replacement visor snaps into place on compatible head gear and hard hats – no special tools required. Bound with an aluminum brim, for ease of molding it to your chosen headgear. Compatible with Jackson Safety Hard Hat Interchange System.

Technical Specs

  • Item Face Shield
  • Faceshield Visor Item Replacement Visor
  • Visor Material Steel Mesh
  • Visor Color Black
  • Visor Thickness 0.016 in
  • Visor Width 15 1/2 in
  • Visor Height 8 in
  • Dielectric Protection No
  • Visor Coating Chemical Resistant
  • Hazard Risk Category (HRC) 0
  • Standards ANSI Z87.1-2010
  • For Use With Mfr. No. 29077
  • Features Protects Against Flying, Abrasive Particles and Chemical Splash

JACKSON SAFETY F60 Wire Mesh Faceshield is designed to provide maximum air flow and on-the-job protection for heat applications, grinding, flying debris, splash protection and more, when used in conjunction with appropriate protective eyewear. This durable, steel mesh visor can be used over a compatible plastic face shield to help dissipate heat. Replacement visor snaps into place on compatible head gear and hard hats – no special tools required. Bound with an aluminum brim, for ease of molding it to your chosen headgear. Compatible with Jackson Safety Hard Hat Interchange System.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top