Skip Content

ST
JACKSON SAFETY

Face Shield for Jackson Safety Headgear

  • Item # 2KFX1
  • My Part #
  • Mfr. Model # 29052
  • Catalog Page # N/A
  • UNSPSC # 46181702
Face Shield for Jackson Safety Headgear close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10.35 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

JACKSON SAFETY F30 Acetate Faceshield is ideal for on-the-job protection from dust and splashes. Clear, acetate material allows maximum light transmission, visibility and 99.9% UVA/UVB/UVC protection, and is chemical resistant. Replacement visor snaps into place on compatible head gear and hard hats – no special tools required. Durable face shield is bound with an aluminum brim for ease of molding it to your chosen headgear. Compatible with Jackson Safety Hard Hat Interchange System.

View More

Technical Specs

  • Item Face Shield
  • Faceshield Visor Item Replacement Visor
  • Visor Material Acetate, Aluminum Bound
  • Visor Color Clear
  • Visor Thickness 0.040"
  • Visor Width 15-1/2"
  • Visor Height 8"
  • Dielectric Protection No
  • Visor Coating Uncoated
  • Hazard Risk Category (HRC) 0
  • Standards ANSI Z87.1-2010
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Argentina, Bahrain, Brazil, Costa Rica, Dominican Republic, Guatemala, Honduras, Israel, Japan, South Korea, Nicaragua, Saudi Arabia, Suriname, El Salvador, Turkey, Trinidad and Tobago, and Bolivarian Republic of Venezuela.

  • This item is restricted for international sale.

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.