Navigation Menu New

Access My Account, Order History, Lists and more here.

56JE39 14360 UNSPSC # 46181702

Tap image to zoom.

Roll over image to zoom.

Disposable, Faceshield Assembly

  • Item # 56JE39
  • Mfr. Model # 14360
  • UNSPSC # 46181702
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Faceshield Assembly
  • Visor Material PET
  • Visor Color Clear
  • Visor Thickness 0.008 in
  • Visor Width 13 3/4 in
  • Visor Height 8 21/32 in
  • Dielectric Protection No
  • Headgear Material Polyester and Natural Rubber
  • Standards EN1731, FDA
  • Headgear Color White
  • Faceshield Assembly/Headgear Suspension Elastic Band
  • Headgear Style Partial Crown
  • Visor Coating Anti-Fog
  • Disposable/ Reusable Disposable
  • Features Foam Sweatband

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top