Skip Content

 
JACKSON SAFETY

Chemical Splash/Impact Resistant Goggles

Chemical Splash/Impact Resistant Goggles close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Splash Safety Goggle 
  • X-Ray Detectable No 
  • Frame Material PVC 
Lens Color
Please Select
Venting
Please Select
Lens Coating
Please Select
Frame Color
Please Select

Your Filters:

Clear All
Price
  • $20-$25 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Lens Color
Venting
Lens Coating
Frame Color
Price
Qty
Please use Qty box to add item(s) to cart.
14402
Amber
Yes
Anti-Fog, Scratch-Resistant
Blue

$23.60 / each

Enter location to check availability
Catalog Page #  NA

Price $23.60 / each

Technical Specs

  • Item Splash Safety Goggle
  • Lens Color Amber
  • Venting Yes
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Frame Color Blue
  • X-Ray Detectable No
  • Frame Material PVC
16667
Clear
No
Scratch-Resistant
Green

$23.24 / each

Enter location to check availability
Catalog Page #  NA

Price $23.24 / each

Technical Specs

  • Item Splash Safety Goggle
  • Lens Color Clear
  • Venting No
  • Lens Coating Scratch-Resistant
  • Frame Color Green
  • X-Ray Detectable No
  • Frame Material PVC
18624
Clear
Yes
Anti-Fog, Scratch-Resistant
Blue

$23.52 / each

Enter location to check availability
Catalog Page #  NA

Price $23.52 / each

Technical Specs

  • Item Splash Safety Goggle
  • Lens Color Clear
  • Venting Yes
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Frame Color Blue
  • X-Ray Detectable No
  • Frame Material PVC
16670
Clear
Yes
Anti-Fog, Scratch-Resistant
Smoke

$23.24 / each

Enter location to check availability
Catalog Page #  NA

Price $23.24 / each

Technical Specs

  • Item Splash Safety Goggle
  • Lens Color Clear
  • Venting Yes
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Frame Color Smoke
  • X-Ray Detectable No
  • Frame Material PVC
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms