Skip Content

C3
JACKSON SAFETY

Auto-Darkening Welding Helmet, 5 to 13 Lens Shade, 3.25" x 4" Viewing AreaGraphics

  • Item # 54JM18
  • My Part #
  • Mfr. Model # 46120
  • Catalog Page # N/A
  • UNSPSC # 46181703
Welding Helmet,5 to 13 Lens Shade close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $506.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Welding Helmet
  • Welding Helmet Type Auto-Darkening
  • Lens Shade 5 to 13
  • Welding Helmet Light State 4.0
  • Viewing Area 3.25" x 4"
  • Welding Helmet Color Graphics
  • Welding Helmet Material Thermoplastic
  • Grind Mode Yes
  • Electromagnetic Sensor No
  • Number of Arc Sensors 4
  • Switching Speed 1/10,000 sec.
  • Graphics Metal
  • TIG AMP Rating 5A
  • Power Source Battery and Solar
  • Headgear Ratchet
  • ADF Controls Digital
  • Battery Type (2) AAA Alkaline
  • Battery Life 5 mo.
  • Features Sensitivity and Delay Adjustments
  • EN379 Classification 1/1/1/1
  • Standards ANSI Z87.1, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.