Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
JACKSON SAFETY

Anti-Fog, Scratch-Resistant Indirect Safety Goggle, Shade 3.0 Lens

  • Item # 8FE68
  • My Part #
  • Mfr. Model # 18631
  • Catalog Page # N/A
  • Catalog Group # J6717
  • UNSPSC # 46181804
Anti-Fog, Scratch-Resistant Indirect Safety Goggle, Shade 3.0 Lens close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $33.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

JACKSON SAFETY V90 Shield Safety Goggles feature Monogoggle® XTR® Goggles together with a durable, polycarbonate shield for full-face protection at work. Protective goggles have a soft, pliable, black frame that conforms to the face for comfort, a cylindrical lens for increased visibility and indirect ventilation, and IRUV Shade 3.0, anti-fog lens to protect against infrared (IR) and ultraviolet radiation (UVA/UVB). Detachable face shield mask is curved to conform to the shape of the face for added protection. Includes an adjustable strap for a snug fit.

View More

Technical Specs

  • Item Safety Goggle
  • Eyewear Venting Indirect
  • Lens Color Shade 3.0
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Frame Color Black
  • Eyewear Frame Design OTG
  • Lens Material Polycarbonate
  • Strap Material Polyester/Rubber Weave
  • Frame Material PVC
  • UV Protection 99.90%
  • X-Ray Detectable No
  • Includes Polycarbonate Shield; Polyester/Rubber Weave Headband
  • Standards ANSI Z87.1+ 2010
  • Eyewear Size Universal
  • Primary Lens Color Green
  • Foam Lined No
  • Series V90
  • ANSI Dust/Splash Rating D3
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Argentina, Bahrain, Brazil, Costa Rica, Dominican Republic, Guatemala, Honduras, Israel, Japan, South Korea, Nicaragua, Saudi Arabia, Suriname, El Salvador, Turkey, Trinidad and Tobago, and Bolivarian Republic of Venezuela.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.