Skip Content

ST
JACKSON SAFETY

Anti-Fog, Scratch-Resistant Indirect Safety Goggle, Smoke Lens

  • Item # 3RYF5
  • My Part #
  • Mfr. Model # 18625
  • Catalog Page # N/A
  • Catalog Group # H1977
  • UNSPSC # 46181802
Chem Splsh/Impct Rstnt Goggles,Antfg,Smk close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $15.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lightweight, stylish Monogoggle XTR Safety Goggles protect against chemical splashes, dust and impact. Easy to clean and sanitize. Cylindrical polycarbonate lens also offers 99.9% protection from UV radiation. Soft, pliable Dynaflex® frame conforms comfortably to face. Replacement Lens

View More

Technical Specs

  • Item Safety Goggle
  • Eyewear Venting Indirect
  • Lens Color Smoke
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Frame Color Blue
  • Eyewear Frame Design OTG
  • Lens Material Polycarbonate
  • Strap Material Silicone
  • Frame Material PVC
  • UV Protection 99.90%
  • X-Ray Detectable No
  • Includes Silicone Headband
  • Standards ANSI Z87.1+ 2010
  • Eyewear Size Universal
  • Primary Lens Color Gray
  • Foam Lined No
  • Series V80 Monogoggle XTR OTG
  • ANSI Dust/Splash Rating D3
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Argentina, Bahrain, Brazil, Costa Rica, Dominican Republic, Guatemala, Honduras, Israel, Japan, South Korea, Nicaragua, Saudi Arabia, Suriname, El Salvador, Turkey, Trinidad and Tobago, and Bolivarian Republic of Venezuela.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.