Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
JACKSON SAFETY

Anti-Fog, Scratch-Resistant Indirect Safety Goggle, Clear Lens

  • Item # 33VA58
  • My Part #
  • Mfr. Model # 16668
  • Catalog Page # N/A
  • Catalog Group # H1976
  • UNSPSC # 46181804
Anti-Fog, Scratch-Resistant Indirect Safety Goggle, Clear Lens close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $17.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.35 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

JACKSON SAFETY V80 Monogoggle™ 211 Safety Goggles fit over prescription eyeglasses to provide protection from liquid, dust and impact. OTG safety splash goggles have indirect ventilation for increased airflow, minimizing condensation and fogging. Foam-rimmed, green frame has a soft, cushioning nose piece for a snug, comfortable feel. Features scratch-resistant, VisiClear™ polycarbonate lens. Meets ANSI Z87.1+ standards for impact, with a D3 rating for droplet and splash protection.

View More

Technical Specs

  • Item Safety Goggle
  • Eyewear Venting Indirect
  • Lens Color Clear
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Frame Color Green
  • Eyewear Frame Design OTG
  • Lens Material Polycarbonate
  • Strap Material Silicone
  • Frame Material PVC
  • UV Protection 99.90%
  • X-Ray Detectable No
  • Includes Silicone Headband with Nylon Buckle; Foam Lined
  • Standards ANSI Z87.1+ 2010
  • Eyewear Size Universal
  • Primary Lens Color Clear
  • Foam Lined No
  • Series V80 Monogoggle 211
  • ANSI Dust/Splash Rating D3
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.