Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

JACKSON

Faceshield Visor, Propionate, Clr, 8x15-1/2

  • Item# 2KFX4
  • Mfr. Model# 14455
  • Catalog Page# N/A
  • UNSPSC# 46181702
Faceshield Visor,Propionate,Clr,8x15-1/2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Faceshield Visor
  • Color Clear
  • Material Propionate
  • Features Protects Against Flying, Abrasive Particles and Chemical Splash
  • For Use With Headgear
  • Visor Thickness 0.06"
  • Visor Height 8"
  • Visor Width 15-1/2"
  • Standards ANSI Z87.1 When Used With Headgear
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms