Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

JACKSON

Eastern Scoop, 27 In. Handle, Steel

  • Item# 3ZC24
  • Mfr. Model# 13-117
  • Catalog Page# 1269
  • UNSPSC# 27112004
Eastern Scoop,27 In. Handle,Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Eastern Scoop
  • Handle Length 27"
  • Handle Type D-Grip
  • Handle Material Ash
  • Gauge 16 ga.
  • Blade Material Steel
  • Blade Type #2
  • Blade Width 11"
  • Blade Length 15"
  • Color Natural
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms