Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

JACKSON

Double Face Sledge Hammer, 4 lb. Head Weight, 1-3/4" Head Width, 15" Overall Length

  • Item# 6DPT6
  • Mfr. Model# 1197000
  • Catalog Page# N/A
  • UNSPSC# 27111602
Double Face Sledge Hammer, 4 lb. Head Weight, 1-3/4" Head Width, 15" Overall Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Double Face Sledge Hammer
  • Head Material Forged Steel
  • Head Weight 4 lb.
  • Overall Length 15"
  • Handle Material Fiberglass
  • Handle Design Contoured
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Face Diameter 1-7/8"
  • Head Width 1-3/4"
  • Head Length 5"
  • Head Color Black
  • Handle Color Blue
  • Standards ASME
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms