Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

JABSCO

3/4" HB Aluminum Vane Pump

  • Item# 3PER4
  • Mfr. Model# 50130-1000
  • Catalog Page# N/A
  • UNSPSC# 41105109
3/4" HB Aluminum Vane Pump close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $566.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.8 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rotary Vane Pumps
• Max. viscosity: 150 cps Nitrile lip seals
Designed for high-pressure transfer of diesel fuels and light oils. Excellent priming capabilities allow pumps to be mounted high on construction machines; self-prime through strainers and check valves. Provide fast refueling with high head capabilities. Vibration tested. No. 3PER4 is fitted with an internal bypass.

View More

Technical Specs

  • Item Vane Pump
  • Body Material Aluminum
  • Inlet/Outlet 3/4" HB
  • HP 5/32
  • Voltage 12DC
  • Amps AC 20 DC
  • Min. Flow (GPM) 7
  • Max. Flow (GPM) 9.3
  • Relief Pressure Max. (PSI) 2.1
  • Max. Pressure (PSI) 8.7
  • By-Pass YES
  • Mounting Motorized Pump Unit
  • Max. Temp. (F) 104
  • Vane Material PTFE Filled Ryton
  • Lip Seal Nitrile
  • Shaft Steel
  • GPM of Water @ 5 Ft. of Head 9
  • GPM of Water @ 10 Ft. of Head 8.5
  • GPM of Water @ 20 Ft. of Head 7
  • Max. Head (Ft.) 20
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.