Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

JABSCO

Seal Kit for 6UTP1, 6UTP2

  • Item# 6UTX3
  • Mfr. Model# SP6080-0527
  • Catalog Page# N/A
  • UNSPSC# 40151728
Seal Kit for 6UTP1, 6UTP2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Parts

Technical Specs

  • Item Seal Kit
  • Includes 1 Face Seal Inner
  • Type Silicone Carbide On Silicone Carbide (2 Required)
  • For Use With 6UTP1, 6UTP2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Alternate Search Terms