Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

JABSCO

Pump, Rotary Lobe Pedestal, 27.6 GPM

  • Item# 6UTP2
  • Mfr. Model# LH340-1890
  • Catalog Page# 3354
  • UNSPSC# 40151521
Pump,Rotary Lobe Pedestal,27.6 GPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Pump
  • Type Rotary Lobe Pedestal
  • Pump Body Material 316 Stainless Steel
  • Seal Carbon On Stainless Steel
  • Elastomer Material Food Grade Nitrile
  • Bearing Housing Material Alloy, Polyester-Epoxy Coated
  • Port Size 1"
  • Port Type Tri-Clamp
  • Shaft Dia. .06"
  • Shaft Material Stainless Steel
  • RPM 1500
  • Max. Flow 27.6(GPM)
  • Displacement 1.85
  • Max. Pressure 116 PSI
  • Max. Viscosity 1 Mil (cP)
  • Max. Temp. 284 Degrees F
  • Max. Dia. Solids 0.24"
  • Length 8.4"
  • Width 7.6"
  • Height 6.5"
  • Compliance FDA - 3A Approved Materials, CIP, SIP, EHEDG Protocals
  • Manufacturers Warranty Length 1 Year From Date Of Purchase Or Manufacture Defect
  • Application Food, Beverage, Personal Care, Industrial Processing
  • Includes Bareshaft Pumphead
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)