Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
JABSCO

2 HP Stainless Steel Pump Head, Close Coupled Pump, Continuous

  • Item # 3PEP8
  • Mfr. Model # 30570-3005
  • Catalog Page # N/A
  • UNSPSC # 40151504
2 HP Stainless Steel Pump Head, Close Coupled Pump, Continuous close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $5,744.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 22.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pump
  • Type Pump Head, Close Coupled
  • HP 2
  • Duty Continuous
  • Inlet/Outlet (In.) 1-1/2 Clamp
  • Body Material Stainless Steel
  • Max. Head (Ft.) 30
  • Max. Suction Lift (Ft.) Dry 8 - 10 / Wet 18 - 22
  • Max. Liquid Temp. (F) 158
  • NEMA Motor Frame 184TC
  • Impeller Neoprene
  • Max. Pressure (PSI) 15
  • Shaft Dia. (In.) 1-1/8
  • Self-Priming Yes
  • RPM 1725
  • Size Height O.C. (In.) 4-1/2
  • Min. Start Torque (In.-Lbs.) Fwd 12.9 / Rev 42.6
  • Seals Carbon, Ceramic
  • Bearings Stainless Steel
  • Shaft Material Stainless Steel
  • Application Suitable for Non Lubricating Liquids
  • Characteristics Can be Direct Coupled or Belt Driven
  • GPM of Water @ 10 Ft. of Head @ 1725 RPM 50
  • GPM of Water @ 30 Ft. of Head @ 1725 RPM 46
  • Max. SSU @ 1725 RPM 500
  • Length (In.) 9-3/4
  • Width (In.) 8-7/16
  • Height (In.) 8-7/16
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA, LA, MD and VT

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.