Skip Content
C3
JABSCO

Round Wound Field DC Plastic Blower, Flange: No, Wheel Dia: 3-1/4", 24VDC

  • Item # 5PHD8
  • My Part #
  • Mfr. Model # 36740-0010
  • Catalog Page # N/A
  • UNSPSC # 40101601
Blower,150 cfm,24VDCV,3.3A,2500 rpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $140.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.76 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The JABSCO flex-mount plastic blower features a radial design that gives high output even in complex installations with longer ducting lengths and/or multiple bends in the ducting. Duct blower features corrosion-resistant materials throughout, low current draw, and slip-on inlet ducting connection. Flex-mount motor features a universal bracket that permits outlet to face any direction. Blower should not be installed close to sources of direct heat exceeding 130°F. Designed for noncontinuous-duty applications such as emergency backup ventilation portable equipment, and marine, motor, or recreational vehicles.

View More

Technical Specs

  • Item OEM Blower
  • Blower Outlet Shape Round
  • With Flange No
  • Blower Wheel Diameter 3-1/4"
  • Blower Wheel Width 1-3/4"
  • Blower Item Plastic Blower
  • Blower Voltage 24VDC
  • Blower Motor Type Wound Field DC
  • Blower Thermal Protection No Thermal Protection
  • Blower Conduit Box No
  • CFM @ 0.000-In. SP 150
  • CFM @ 0.100-In. SP 135
  • CFM @ 0.150-In. SP 133
  • CFM @ 0.200-In. SP 131
  • CFM @ 0.300-In. SP 130
  • CFM @ 0.400-In. SP 125
  • CFM @ 0.500-In. SP 120
  • CFM @ 0.600-In. SP 117
  • CFM @ 0.700-In. SP 114
  • CFM @ 0.800-In. SP 110
  • CFM @ 0.900-In. SP 100
  • CFM @ 1.000-In. SP 90
  • CFM @ 1.200-In. SP 80
  • CFM @ 1.600-In. SP 55
  • CFM @ 2.000-In. SP 20
  • Full Load Amps 3.30
  • RPM 2500
  • Bearing Type Sleeve
  • Motor Enclosure Totally Enclosed
  • Motor Insulation Class A
  • Lead Length 15"
  • Max. Ambient Temp. 130 Degrees F
  • Max. Inlet Temp. 130 Degrees F
  • Inlet Dia. 3"
  • Outlet Dia. 3"
  • Overall Height 9-1/4"
  • Overall Width 7-7/8"
  • Overall Depth 7-7/8"
  • Wheel Type Forward Curve
  • Drive Type Direct
  • Mounting Position Multi Positional
  • Housing Finish Black
  • Housing Material Glass Filled Polypropylene
  • Housing Color Black
  • Agency Compliance NMMA/USCG Regulation 183.410, ISO 9097 Marine and ISO 8846
  • Includes Mounting Bracket
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.