DV
J.W. SPEAKER

Work Light, LED, White, 12VAC/DC

  • Item # 40CR64
  • My Part #
  • Mfr. Model # 770 XD
  • Catalog Page # N/A
  • UNSPSC # 39111704
Work Light, LED, White, 12VAC/DC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Work Light
  • Lens Color - Vehicle Lighting White
  • Lighting Technology - Vehicle Lighting LED
  • Mounting - Vehicle Lighting Pedestal
  • Standards Buy America Compliant, CE CISPR 12, CE CISPR 22, ECE Reg 10, IEC IP67, SAE J1113-13
  • Wiring Connection - Vehicle Lighting DT04-2P Connector
  • Voltage - Vehicle Lighting 12VDC
  • Power Source 12VAC/DC
  • Current Drawn 0.1A AC
  • Housing Material Thermally Conductive Polycarbonate
  • Lens Material UV-Resistant Polycarbonate
  • Lens Design Trapezoid Beam Pattern
  • Rating IP67
  • Includes DT04-2P Connector
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms