Skip Content

DV
J.W. SPEAKER

Strobe Light

  • Item # 40CR57
  • My Part #
  • Mfr. Model # 539
  • Catalog Page # N/A
  • UNSPSC # 39111706
Strobe Light close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Strobe Light
  • Color Red
  • Lamp Type LED
  • Flashes per Minute 60
  • Lamp Life 40,000 hr.
  • Lens Design Round
  • Lens Material Acrylic
  • Housing Material Impact-Resistant Nylon
  • Mounting Flange
  • Operating Temp. -40 Degrees to 149 Degrees F
  • Power Source 12V DC - 80V DC
  • Current Drawn 0.5 to 0.2A AC
  • Width 3-7/8"
  • Depth 2-55/64"
  • Height 4-25/64"
  • Diameter 3"
  • Standards Buy America Compliant, SAE J845, UL Recognized
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms