Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
J.W. SPEAKER

LED Tripod Temporary Job Site Light

  • Item # 45RJ55
  • My Part #
  • Mfr. Model # 60
  • Catalog Page # N/A
  • UNSPSC # 25172901
LED Tripod Temporary Job Site Light close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Scene Light System
  • Type - Job Site Lighting Tripod
  • Power Source - Job Site Lighting Battery/Rechargeable
  • Number of Lamp Heads 1
  • Max. Extension Height 72"
  • Light Technology LED
  • Light Distribution - Job Site Lighting Flood/Spot
  • Safety Rated Not Safety Rated
  • Voltage 12VDC
  • Item - Job Site Lighting Temporary Job Site Light
  • Features Portable
  • Includes Tripod, 12V Charger
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms