TP
J.W. SPEAKER

Headlight,2160 lm,2880 lm,Rectangle,LED

  • Item # 48LT22
  • My Part #
  • Mfr. Model # 9800
  • Catalog Page # N/A
  • UNSPSC # 25172901
Headlight,2160 lm,2880 lm,Rectangle,LED close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $761.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The J.W. SPEAKER head lamp is a low-profile LED lamp for cars, trucks, and vans. Rectangular-shaped lamp features a polycarbonate outer lens with Xenoyâ„¢ housing. Universal pedestal mount.

View More

Technical Specs

  • Item Headlight
  • Lumens - Vehicle Lighting 2160 lm, 2880 lm
  • Lens Shape - Vehicle Lighting Rectangular
  • Lighting Technology - Vehicle Lighting LED
  • Height - Vehicle Lighting 3-3/4"
  • Width - Vehicle Lighting 5-1/4"
  • Length - Vehicle Lighting 11-1/2"
  • Mounting - Vehicle Lighting Pedestal
  • Wiring Connection - Vehicle Lighting Pigtail
  • Standards Buy America Standards, Eco Friendly, FMVSS 108 Table VI, FMVSS 108 Table XIV, FMVSS 108 Table XIX, FMVSS 108 Table XVIII, IEC IP67
  • Type Low Profile
  • Color Black
  • Base Mounting Centers 3-5/32"
  • Post No
  • Lamp Life 40,000 hr.
  • Volt Bulb 12
  • Number of Bulbs 4
  • Material Xenoy(TM)/Polycarbonate
  • Current Rating 3.6A
  • Fits Universal
  • Used For Cars, Trucks, Vans
  • Includes Mount Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.