Skip Content

TP
J.W. SPEAKER

Fog Light,750 lm,Round,LED,4-1/2" dia.

  • Item # 45RH98
  • My Part #
  • Mfr. Model # 6045
  • Catalog Page # N/A
  • UNSPSC # 25172901
Fog Light,750 lm,Round,LED,4-1/2" dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $239.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For cars, trucks, or vans, this fog lamp can help provide visibility in hazard conditions. Die-cast aluminum construction.

View More

Technical Specs

  • Item Fog Light
  • Lumens - Vehicle Lighting 750 lm
  • Lens Shape - Vehicle Lighting Round
  • Lighting Technology - Vehicle Lighting LED
  • Width - Vehicle Lighting 2.33"
  • Diameter - Vehicle Lighting 4-1/2"
  • Mounting - Vehicle Lighting Permanent
  • Wiring Connection - Vehicle Lighting Hardwired
  • Standards Buy America Standards, ECE Reg 19, Eco Friendly, IEC IP67, SAE J583
  • Type Optic Lens
  • Color Chrome
  • Post No
  • Lamp Life 50,000 hr.
  • Volt Bulb 12
  • Number of Bulbs 0
  • Material Die-Cast Aluminum
  • Current Rating 2.15A
  • Fits Universal
  • Used For Cars, Trucks, Vans
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.