Skip Content

TP
J.W. SPEAKER

Dome Light,Rectangle,White

  • Item # 45RJ51
  • My Part #
  • Mfr. Model # 412
  • Catalog Page # N/A
  • UNSPSC # 25173001
Dome Light,Rectangle,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $92.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.33 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This LED dome lamp is designed for vehicle interior applications.

View More

Technical Specs

  • Item Dome Light
  • Lens Shape - Vehicle Lighting Rectangular
  • Lens Color - Vehicle Lighting White
  • Mounting - Vehicle Lighting Permanent
  • Wiring Connection - Vehicle Lighting DT04-2P Connector
  • Height - Vehicle Lighting 2-1/4"
  • Width - Vehicle Lighting 1"
  • Length - Vehicle Lighting 6-1/2"
  • Standards Buy America Standards, ECE Reg 10, Eco Friendly, Tested to ECE Reg. 10 (Radiated Emissions only)
  • Lighting Technology - Vehicle Lighting LED
  • Type Optic Lens
  • Post No
  • Lamp Life 50,000 hr.
  • Volt Bulb 12 to 48
  • Number of Bulbs 0
  • Material Polycarbonate
  • Current Rating 0.5A
  • Fits Universal
  • Used For Cars, Trucks, Vans
  • Includes Switch, 60 min. Timer
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.