Navigation Menu New

Access My Account, Order History, Lists and more here.

1NTK4 C-18 UNSPSC # 24112404

Storage Trunk, Black, 13 3/4 inH x 32 1/2 inL x 15 3/4 inW, 1EA

  • Item # 1NTK4
  • Mfr. Model # C-18
  • UNSPSC # 24112404
  • Catalog Page # 1304 1304
Country of Origin USA. Country of Origin is subject to change.

Ideal for the transportation of military gear and tools, this storage trunk meets the U.S. Postal Service size requirements for shipping.
The recycled polypropylene construction provides strength, durability, and impact resistance. It will not rust or deteriorate in wet conditions. The reinforced padlock holes and ribs increase security. The large molded handles ease transport. The hanging file folder slots are ideal for storing business documents. Nest this trunk when empty, or stack securely with the lid on.

Tap image to zoom.

Roll over image to zoom.

Storage Trunk, Black, 13 3/4 inH x 32 1/2 inL x 15 3/4 inW, 1EA

  • Item # 1NTK4
  • Mfr. Model # C-18
  • UNSPSC # 24112404
  • Catalog Page # 1304 1304
Country of Origin USA. Country of Origin is subject to change.

Ideal for the transportation of military gear and tools, this storage trunk meets the U.S. Postal Service size requirements for shipping.
The recycled polypropylene construction provides strength, durability, and impact resistance. It will not rust or deteriorate in wet conditions. The reinforced padlock holes and ribs increase security. The large molded handles ease transport. The hanging file folder slots are ideal for storing business documents. Nest this trunk when empty, or stack securely with the lid on.

Technical Specs

  • Storage Trunk Item Storage Trunk
  • Volume Capacity 3.6 cu ft
  • Color Black
  • Outside Height 13 3/4 in
  • Outside Length 32 1/2 in
  • Outside Width 15 3/4 in
  • Material Polypropylene
  • ESD Conductive No
  • Includes Hinged lid, 2 Molded In Handles, 2 Zinc Plated Latches and 1 Reinforced Padlock Hole

Ideal for the transportation of military gear and tools, this storage trunk meets the U.S. Postal Service size requirements for shipping.
The recycled polypropylene construction provides strength, durability, and impact resistance. It will not rust or deteriorate in wet conditions. The reinforced padlock holes and ribs increase security. The large molded handles ease transport. The hanging file folder slots are ideal for storing business documents. Nest this trunk when empty, or stack securely with the lid on.

Back to Top