Skip Content

 
J TERENCE THOMPSON

Storage Tote

Storage Tote close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Storage Tote 
Volume Capacity
Please Select
Color
Please Select
Outside Height
Please Select
Outside Length
Please Select
Outside Width
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Volume Capacity
Color
Outside Height
Outside Length
Outside Width
Price
Qty
Please use Qty box to add item(s) to cart.
2910
18 gal.
Slate Blue
15-3/4"
24"
18"

$18.42 / each

Enter location to check availability
Catalog Page #  1851 

Price $18.42 / each

Technical Specs

  • Item Storage Tote
  • Volume Capacity 18 gal.
  • Color Slate Blue
  • Outside Height 15-3/4"
  • Outside Length 24"
  • Outside Width 18"
2921
27 gal.
Black/Yellow
14-1/2"
30-3/4"
20-1/2"

$49.70 / each

Enter location to check availability
Catalog Page #  1851 

Price $49.70 / each

Technical Specs

  • Item Storage Tote
  • Volume Capacity 27 gal.
  • Color Black/Yellow
  • Outside Height 14-1/2"
  • Outside Length 30-3/4"
  • Outside Width 20-1/2"
2930
30 gal.
Slate Blue
18-1/4"
30-1/2"
18-1/4"

$32.80 / each

Enter location to check availability
Catalog Page #  1851 

Price $32.80 / each

Technical Specs

  • Item Storage Tote
  • Volume Capacity 30 gal.
  • Color Slate Blue
  • Outside Height 18-1/4"
  • Outside Length 30-1/2"
  • Outside Width 18-1/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More