Navigation Menu New

Access My Account, Order History, Lists and more here.

415M74 27T-54-BY UNSPSC # 24112401

Storage Tote: 27 gal, 28 1/2 in x 19 3/4 in x 14 3/4 in, Black/Yellow Body

  • Item # 415M74
  • Mfr. Model # 27T-54-BY
  • UNSPSC # 24112401
  • Catalog Page # 1300 1300
Country of Origin USA. Country of Origin is subject to change.

This storage tote features plastic construction.

Tap image to zoom.

Roll over image to zoom.

Storage Tote: 27 gal, 28 1/2 in x 19 3/4 in x 14 3/4 in, Black/Yellow Body

  • Item # 415M74
  • Mfr. Model # 27T-54-BY
  • UNSPSC # 24112401
  • Catalog Page # 1300 1300
Country of Origin USA. Country of Origin is subject to change.

This storage tote features plastic construction.

Technical Specs

  • Item Storage Tote
  • Container Wall Type Vented
  • Fork Pockets No
  • Includes Lid Yes
  • Material Plastic
  • Maximum Operating Temperature 145 Degrees F
  • Minimum Operating Temperature -10 Degrees F
  • Body Color Black/Yellow
  • Lid Color Black/Yellow
  • Nestable Yes
  • Overall Height 14 3/4 in
  • Overall Length 28 1/2 in
  • Overall Width 19 3/4 in
  • Resistant To Abrasion, Alkaline Solutions, Corrosion, Mild Acids, Most Oils, Water
  • Stackable Yes
  • Stacking Capacity 50 lb
  • Volume Capacity 27 gal
  • Weight Capacity 400 lb
  • NSF Certified No
  • Bottom Inside Length 25 3/4 in
  • Bottom Inside Width 16 3/4 in
  • Includes Lid
  • Inside Height 14 in
  • Inside Length 25 3/4 in
  • Inside Width 16 3/4 in
  • Shape Rectangle

This storage tote features plastic construction.

Back to Top