Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
J TERENCE THOMPSON

Slate Blue, 15-3/4"H x 24"L x 18"W, 1EA

  • Item # 2XKZ8
  • My Part #
  • Mfr. Model # 2910
  • Catalog Page # N/A
  • UNSPSC # 44111515
Slate Blue, 15-3/4"H x 24"L x 18"W, 1EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Featuring Planet Friendly Plasticâ„¢ recycled polypropylene construction, this tote has a snap-fit lid and large molded handles for easy transport. With a 70-lb. load capacity, it's ideal for lightweight, cost-effective storage. Nest when empty, or stack securely with lid.

View More

Technical Specs

  • Item Storage Tote
  • Outside Length 24"
  • Outside Width 18"
  • Outside Height 15-3/4"
  • Inside Length 17"
  • Inside Width 13"
  • Inside Height 15-1/2"
  • Volume Capacity 18.0 gal.
  • Material Polypropylene
  • Color Slate Blue
  • Includes Base and Lid
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products