TP
J.J. KELLER

Book/Booklet, DVD, Poster, Emergency Preparedness, English, Spanish

  • Item # 494K93
  • My Part #
  • Mfr. Model # 56135
  • Catalog Page # N/A
  • UNSPSC # 60106108
Book/Booklet, DVD, Poster,  Emergency Preparedness,  English, Spanish close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Training~Safety Training and Reference Materials


$570.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.195 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item DVD
  • Safety Training and Reference Material Subject Emergency Preparedness
  • Safety Training and Reference Material Title Active Shooter/Active Threat
  • Language English, Spanish
  • Video Length 48 min.
  • Number of Pages 0
  • Height 4"
  • Width 12"
  • Depth 14"
  • Provides Active Shooter/Active Threat Situation Recognition Training
  • Book Description Learn How to Recognize An Active Threat and Respond Appropriately During and After A Situation with Active Shooter Training for all Employees
  • For Use With Computer or DVD Player
  • Regulations Covered Industry Best Practices
  • Includes English Trainer Guide, Spanish Trainer Guide, Trainer Tools USB, (10) English Employee Handbooks, Spanish Employee Handbook, English Awareness Poster, Spanish Awareness Poster
How can we improve our Technical Specifications?

Compliance and Restrictions

None