TP
J.J. KELLER

Book/Booklet, Human Resources, English, Spanish

  • Item # 494K92
  • My Part #
  • Mfr. Model # 56120
  • Catalog Page # N/A
  • UNSPSC # 60106108
Book/Booklet,  Human Resources,  English, Spanish close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Training~Safety Training and Reference Materials


$422.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.58 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Video Training Book
  • Safety Training and Reference Material Subject Human Resources
  • Safety Training and Reference Material Title Preventing Sexual Harassment for Employees
  • Language English, Spanish
  • Video Length 50 min.
  • Number of Pages 0
  • Height 1-3/4"
  • Width 8-3/4"
  • Depth 11"
  • Provides Harassment Identification Training
  • Book Description Sexual Harassment Training Helps All Employees, Including Bystanders, Address Unwanted and Unlawful Sexual Harassment In The Workplace, and Learn How to Respond If An Unfortunate Event Does Occur
  • For Use With Educational Purposes
  • Regulations Covered Industry Best Practices
  • Includes (5) English Employee Handbooks, Spanish Employee Handbook, Training Log, Quiz Answer Key, Earbud Set, AC Adapter
How can we improve our Technical Specifications?

Compliance and Restrictions

None