Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
J-B WELD

Epoxy, Marine Cold Weld, Dk Gry, 2 oz

  • Item# 5DFV0
  • Mfr. Model# 8272
  • Catalog Page# 2775
  • UNSPSC# 13111001
Epoxy,Marine Cold Weld,Dk Gry,2 oz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $8.81 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.17 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Epoxy Adhesives
• 1:1 mixing ratio
When fully cured, cold-weld epoxies can be drilled, sanded, filled, tapped, machined, and painted. Bond wood, metal, tile, ceramic, jewelry, glass, and plastic.
Epoxy Adhesives
• 2-part Mix ratio 1:1
Marine Weld
Strong formula is waterproof and weatherproof. Resists saltwater, chemicals, oils, acids, and other corrosive materials. Bonds to virtually any clean, dry surface.

View More

Technical Specs

  • Item Epoxy Adhesive
  • Type Cold Weld, Waterproof, Temp. Resistant, Nontoxic
  • Color Gray
  • Size 1 oz.
  • Container Type Tube
  • Mixing Ratio 1:1
  • Temp. Range (F) Up to 600 Degrees
  • Begins to Harden 20 min.
  • Full Cure 24 hr.
  • Work Life 20 min.
  • Shear Strength (PSI) 3960
  • Substrates Clean, Dry Surfaces Including Iron, Steel, Copper, Aluminum, Brass, Bronze, Pewter, Porcelain, Ceramic, Marble, Glass, Concrete, Fiberglass, Wood, Some Plastics, And Many More
  • Application For Repairing And Bonding Marine Applications
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by This product after much research is very durable.We needed high heat range over 400 degrees.it cures quickly and self levels very well.We have purchased several more since our first order and continue to find uses for it. October 16, 2014
  • 2016-10-31 T19:14:23.923-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5DFV0, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.