C3
ITW BEE LEITZKE

Lanyard, 2 Loops/Tab, 3/64x18 L, PK5

  • Item # 3HLE5
  • My Part #
  • Mfr. Model # WWG-TS1-046-18N-T
  • Catalog Page # 2152
  • UNSPSC # 49211805
Lanyard, 2 Loops/Tab, 3/64x18 L, PK5 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fasteners~Hardware~Lanyards

$16.75 / pkg. of 5
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.11 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lanyard is used to help prevent the loss of fasteners, and also secure 2 mating-type fasteners to one another. Stainless steel tab permits this lanyard and tab to be screwed to a flat surface.

View More

Technical Specs

  • Item Lanyards
  • Type 2 Loops and Tab
  • Material Galvanized
  • Finish Nylon
  • Pin Dia. 3/64"
  • Length 18"
  • Package Quantity 5
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms