NC
INNOVATIVE COMPONENTS

Pop Pin w/ Weld On Barrel, Locking, Zinc Plated, Steel

  • Item # 3CRP5
  • My Part #
  • Mfr. Model # GI3/8-1.5LOB-B3
  • Catalog Page # 2321
  • UNSPSC # 31163201
Pop Pin w/ Weld On Barrel,  Locking,  Zinc Plated,  Steel close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Machine Tool Accessories~Detent Lock Pop and Plunger Pins

$14.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.41 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The ball knob pop pin with weld-on barrel from Innovative Components provides a quick, convenient way to adjust height or length on many applications. Case-hardened zinc-plated steel for strength and durability. Nonleaded, nonplated steel barrel for welding is included.

View More

Technical Specs

  • Item Pop Pin w/ Weld On Barrel
  • Tip Dia. 3/8"
  • Barrel Dia. 1"
  • Tip Length 0.600"
  • Knob Type Ball Knob
  • Style Locking
  • Material Steel
  • Finish Zinc Plated
  • Barrel Height 1.50"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms