NC
INNOVATIVE COMPONENTS

Detent Pin, Knob, 3/8" Pin Dia., 1-5/8" Grip Length, Zinc Plated, Low Carbon Steel

  • Item # 3JDD7
  • My Part #
  • Mfr. Model # GN6X2000TR6DL21
  • Catalog Page # 2321
  • UNSPSC # 31163201
Detent Pin,  Knob,  3/8" Pin Dia.,  1-5/8" Grip Length,  Zinc Plated,  Low Carbon Steel close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Machine Tool Accessories~Detent Lock Pop and Plunger Pins

$10.07 / each Offer Ends 10/31/19

Web Price $11.85

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Sale

Product Details

The rounded T-knob detent pin from Innovative Components is designed for quick-release applications where durability and added grip is needed. Spring-loaded detent ball retracts when pin is pushed or pulled. Retractable coiled lanyard keeps pin securely tethered to equipment.

View More

Technical Specs

  • Item Detent Pin
  • Grip Length 1-5/8"
  • Pin Dia. 3/8"
  • Knob Type Black Polypro Plastic, Coiled Lanyard
  • Style Knob
  • Material Low Carbon Steel
  • Finish Zinc Plated
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms