C3
INGERSOLL RAND

General Purpose Filter Element, 1 micron, For Use with Stock Number 3EME7

  • Item # 3EMF8
  • My Part #
  • Mfr. Model # F35IGE
  • Catalog Page # 2602
  • UNSPSC # 40161516
General Purpose Filter Element,  1 micron,  For Use with Stock Number 3EME7 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Compressed Air Treatment~Compressed Air Filter Elements

$128.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.35 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

Filter media repels water and oils to provide extended filter life and minimized pressure drop across the filter element.

View More

Technical Specs

  • Item - Air Filter Elements General Purpose Filter Element
  • For Removal Of Liquid Water, Oil Aerosols, Particles
  • Filter Rating - Air Treatment 1 micron
  • For Use with Stock Number 3EME7
  • Media Type - Air Treatment Microglass
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms